1-Gang Single Rcpt Wallplate, (1) 1.406" Hole, Brass

Item #: 685652

Cat #: 81004

UPC: 078477419007

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Brass, Device Mount - Color/Finish: Brass.

Overview

1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Brass, Device Mount - Color/Finish: Brass.
1-Gang Single 1.406-Inch Hole Device Receptacle Wallplate, Standard Size, Device Mount, Brass
Also known as: 078477419007, 81004

Specifications

Mounting: Device
Size: Standard
Type: Standard, Single Receptacle
Gangs: 1
Material: Brass
Color: Brass
Mounting: Device
Type: Standard, Single Receptacle
Material: Brass
Size: Standard
Gangs: 1
Color: Brass

Customer Reviews

No reviews for this product
(0)