Weatherproof Box, FSC Type, 2 Gang, (2) 1/2" Outlets, 2.375" Deep, Non-Metallic

Item #: 685645

Cat #: 5133370

UPC: 088700011328

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2-Gang 1/2in. Exposed Boxes Type FSC

Overview

2-Gang 1/2in. Exposed Boxes Type FSC
CANTEX 5133370 is a 2-Gang 1/2in. Exposed Boxes Type FSC designed for use in indoor and outdoor locations where the box is exposed and subject to environmental conditions
Also known as: 088700011328, 5133370

Specifications

Gangs: 2
Color: Gray
Material: Non-Metallic
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 2
Gangs: 2
Material: Non-Metallic
Number of Threaded Outlets: 2
Color: Gray
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)