BAB BREAKER 2P 100A MAX 240V MAX 10K AIC

Item #: 685584

Cat #: BAB2100S

UPC: 786679509630

Sign In or Register to view pricing and more.
Documents & Guides
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-pole, 120V, 208V, 240V shunt trip, 100A, 10 kAIC, 120/240V, Non-Interchangeable, Bolt-on mounting

Overview

Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-pole, 120V, 208V, 240V shunt trip, 100A, 10 kAIC, 120/240V, Non-Interchangeable, Bolt-on mounting
EatonÆs bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15û100A are HACR rated. Select from one-, two-, or three-pole designs.
Also known as: 786679509630, BAB2100S

Specifications

Poles: 2
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: Bolt On
Amps: 100
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)