12 AWG THHN/THWN-2 Stranded Copper, Brown, 2500'

Item #: 68557

Cat #: THHN12STRBRN2500RL

UPC: 048243229529

Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 2500 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

12 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 2500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243229529, THHN12STRBRN2500RL

Specifications

Color: Brown
Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Brown
Gauge: 12 AWG
Material: Copper
Conductors: 1
Package Type: Reel
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)