AB 1492-SPM1B130 MCB SUPPLEMENTARY

Item #: 685548

Cat #: 1492-SPM1B130

UPC: 885630617916

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-SPM1B130 MCB SUPPLEMENTARY PROTECTOR 13 A

Overview

AB 1492-SPM1B130 MCB SUPPLEMENTARY PROTECTOR 13 A
Also known as: 885630617916, 1492-SPM1B130

Specifications

Amps: 13
Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve B
Amps: 13
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve B
Volts DC: 48
Volts AC: 277
Poles: 1

Customer Reviews

No reviews for this product
(0)