Sign In or Register to view pricing and more.
Documents & Guides
BAL VEM3615T 5HP,1750RPM,3PH,60HZ,184TC,3642M,TE FC,F1
Overview
BAL VEM3615T 5HP,1750RPM,3PH,60HZ,184TC,3642M,TE FC,F1
Also known as: 781568422854, VEM3615T
Specifications
Phase: | 3 |
Horsepower: | 5 |
Volts AC: | 230, 460 |
Mounting: | Bracket |
Poles: | 4 |
Material: | Steel |
Family / Style: | 3642M |
Size: | 184TC |
RPM: | 1750 |
Amps Range: | 6.700 - 13.400 - 14 |
Phase: | 3 |
Volts AC: | 230, 460 |
Poles: | 4 |
Family / Style: | 3642M |
RPM: | 1750 |
Horsepower: | 5 |
Mounting: | Bracket |
Material: | Steel |
Size: | 184TC |
Amps Range: | 6.700 - 13.400 - 14 |
Customer Reviews
No reviews for this product
(0)