Drive, 400VAC, 2.1A, 3PH, 750W/ND, 370W/HD, Frame 2, Open

Item #: 685453

Cat #: 20G11NC2P1JA0NNNNN

UPC: 884951214743

Sign In or Register to view pricing and more.
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type, 2.1 Amps, (Frame 1, 0.75 kW Normal Duty, 0.37 kW Heavy Duty, Frame 2 0.75 kW Normal Duty, 0.75 kW Heavy Duty), 400 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type, 2.1 Amps, (Frame 1, 0.75 kW Normal Duty, 0.37 kW Heavy Duty, Frame 2 0.75 kW Normal Duty, 0.75 kW Heavy Duty), 400 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.
Also known as: 884951214743, 20G11NC2P1JA0NNNNN

Specifications

Phase: 3
Type: AC, Drive
Volts AC: 400
Size: 2
Amps: 2.100
Wattage: 0.750, 0.370
Phase: 3
Volts AC: 400
Amps: 2.100
Type: AC, Drive
Size: 2
Wattage: 0.750, 0.370

Customer Reviews

No reviews for this product
(0)