4' UNV Ballast, T5Ho High Bay

Item #: 685330

Cat #: HBL-454T5-UPL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4' High Bay Fixture, (4) 54W T5HO Lamps, Universal Ballast.

Overview

4' High Bay Fixture, (4) 54W T5HO Lamps, Universal Ballast.
Also known as: HBL-454T5-UPL

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)