This product may not be available in all locations.
1
more

SQD RPM12P7 PLUG-IN RELAY 250V 15A
Item #: 685217
Cat #: RPM12P7
UPC: 785901439127
Documents & Guides
SQD RPM12P7 PLUG-IN RELAY 250V 15A RPM +OPTIONS
Sign In or Register to view pricing and more.
No associated products found.
Overview
SQD RPM12P7 PLUG-IN RELAY 250V 15A RPM +OPTIONS
Also known as: 785901439127, RPM12P7
Specifications
IP/NEMA Rating: | IP40 |
Type: | Power Relay |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP40 |
Standards: | California Proposition 65 |
Type: | Power Relay |
Customer Reviews
No reviews for this product
(0)