Parallel 4 Light Vanity, Aged Bronze

Item #: 685215

Cat #: 60-5304

UPC: 045923653049

Sign In or Register to view pricing and more.
Parallel - 4 Light Vanity with Etched Opal Glass - Aged Bronze Finish

Overview

Parallel - 4 Light Vanity with Etched Opal Glass - Aged Bronze Finish
Nuvo's Parallel 4 light vanity fixture is a sophisticated lighting solution for inside the home. Illuminate living rooms, dining rooms, bathrooms, and foyers with this aged bronze vanity fixture featuring etched opal Glass. Contemporary and elegant, the Parallel vanity fixture can be installed either up or down, adding style to any home decor.
Also known as: 045923653049, 60-5304

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Material: Glass, Metal
Color: Aged Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color: Aged Bronze
Light Technology: Incandescent
Wattage: 100
Material: Glass, Metal
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)