Compression Terminal, 3/0 AWG, Copper, Two Hole
Item #: 685186
Cat #: YA272TC14E2
UPC: 781810019863
Sign In or Register to view pricing and more.
Compression Terminal, 3/0 AWG, Copper, Two Hole, 1/4 Stud Size, 3/4 Hole Spacing, Long Barrel, Internal Chamfer, Tin Plated
Overview
Compression Terminal, 3/0 AWG, Copper, Two Hole, 1/4 Stud Size, 3/4 Hole Spacing, Long Barrel, Internal Chamfer, Tin Plated
Also known as: 781810019863, YA272TC14E2
Specifications
Color: | Orange |
Material: | Copper |
Allowable Gauge Range: | 3/0 |
Stud Size: | 1/4 in |
Color: | Orange |
Allowable Gauge Range: | 3/0 |
Material: | Copper |
Stud Size: | 1/4 in |
Customer Reviews
No reviews for this product
(0)