Pilot Device, 22mm, Enclosure, 1 Element, Polycarbonate, Yellow

Item #: 685136

Cat #: M22-IY1-PG

UPC: 786685276687

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, M22 Series, Yellow with Black Base for Emergency Stop Operators, Polycarbonate, 1 Element, 1 Contact Block Depth, NEMA 4X, 13.

Overview

22.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, M22 Series, Yellow with Black Base for Emergency Stop Operators, Polycarbonate, 1 Element, 1 Contact Block Depth, NEMA 4X, 13.
The M22 line also has a broad and useful range of accessories including various enclosures rated as high as IP69K. A large array of legend plates is also available for quick identification of function. Master lamp test contact blocks, various diaphragms, shrouds and plugs add even more functionality to this complete line.
Also known as: 786685276687, M22-IY1-PG

Specifications

Type: 1 Element, Enclosure
Family / Style: M22
Color: Yellow
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: 1 Element, Enclosure
Color: Yellow
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13

Customer Reviews

No reviews for this product
(0)