This product may not be available in all locations.
![CUT HMX05234NA ETN IPASS FS6 480V CUT HMX05234NA ETN IPASS FS6 480V](https://rexel-cdn.com/products/hmx03434nac-500x50072dpi-22.jpg?i=64A43F99-A2E4-4D85-8E6A-1E46ED730B99&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
CUT HMX05234NA ETN IPASS FS6 480V 40HP 52A N1
Overview
CUT HMX05234NA ETN IPASS FS6 480V 40HP 52A N1
Also known as: 786685570020, HMX05234NA
Specifications
Amps: | 52 |
Horsepower: | 40 |
IP/NEMA Rating: | NEMA 1 |
Amps: | 52 |
IP/NEMA Rating: | NEMA 1 |
Horsepower: | 40 |
Customer Reviews
No reviews for this product
(0)