Starter, Full Voltage, 120VAC Coil, Eutectic Alloy Relay, NEMA Size 4

Item #: 68509

Cat #: 509-EOD

UPC: 781180218736

Starter, Full Voltage, NEMA Size 4, 135 Amp, 120 Volt AC Coil, Eutectic Alloy, Overload Relay, requires Heaters, Not Supplied, Open
Sign In or Register to view pricing and more.

No associated products found.

Overview

Starter, Full Voltage, NEMA Size 4, 135 Amp, 120 Volt AC Coil, Eutectic Alloy, Overload Relay, requires Heaters, Not Supplied, Open
A compact design that is ideal when space is at a premium. Allen-Bradley® Bulletin 509 NEMA enclosed non-combination non-reversing starters offer provide motor control and overload protection. And they require a separate disconnection means for the branch circuit protection. Catalog item 509-EOD from Rockwell Automation® is a NEMA three-phase non-reversing starter.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180218736, 509-EOD

Specifications

Volts AC Control: 120
Phase: 3
Amps: 135
Poles: 3
Type: Starter, Full Voltage
Size: 4
Mounting: Surface
Volts AC: 600
Volts AC Control: 120
Amps: 135
Type: Starter, Full Voltage
Mounting: Surface
Phase: 3
Poles: 3
Size: 4
Volts AC: 600

Customer Reviews

No reviews for this product
(0)