LIT FMML7830WLDDBTM6 BRZ LED VERSI

Item #: 684969

Cat #: FMML7830WLDDBTM6

UPC: 820476795909

Sign In or Register to view pricing and more.
Documents & Guides
LIT FMML7830WLDDBTM6 BRZ LED VERSI LITE

Overview

LIT FMML7830WLDDBTM6 BRZ LED VERSI LITE
Also known as: 820476795909, FMML7830WLDDBTM6

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush
Diameter: 7 in
Volts AC: 120
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Diameter: 7 in
Color: White
Mounting: Flush
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)