NS PVC Enclosure, SC, 6x6x6

Item #: 684946

Cat #: J666PVC

UPC: 785928500602

Sign In or Register to view pricing and more.
Documents & Guides
NewSentry Series Enclosure, Screw Cover, Size/Dims: 6" x 6" x 6", Material/Finish: PVC/Gray

Overview

NewSentry Series Enclosure, Screw Cover, Size/Dims: 6" x 6" x 6", Material/Finish: PVC/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928500602, J666PVC

Specifications

Depth: 6 in
Color: Gray
Height: 6 in
Size: 6 x 6 x 6 in
Material: PVC
Width: 6 in
Depth: 6 in
Height: 6 in
Material: PVC
Color: Gray
Size: 6 x 6 x 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)