Vinyl Nylon Tray Cable, 2/3 Stranded Copper

Item #: 684845

Cat #: VNTC24

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Vinyl Nylon Tray Cable, 2 AWG, 3 Conductor, Stranded Copper

Overview

Vinyl Nylon Tray Cable, 2 AWG, 3 Conductor, Stranded Copper
VNTC Tray Cable stands for Vinyl Nylon Tray Cable . This cable type uses PVC/Nylon insulated conductors (i.e. THHN, TFFN, etc.) and has a PVC outer jacket. VNTC Tray cable is a flame retardant multi conductor cable specifically approved for installation in cable trays per article 336 of the NEC.
Also known as: VNTC24

Specifications

Conductors: 3
Material: Copper
Color: Black
Gauge: 2
Conductors: 3
Color: Black
Material: Copper
Gauge: 2

Customer Reviews

No reviews for this product
(0)