800T Power Module, Transformer, 240 V AC 50/60 Hz

Item #: 68483

Cat #: 800T-N327

UPC: 662073974543

Sign In or Register to view pricing and more.
Documents & Guides
800T Power Module, Transformer, 240 V AC 50/60 Hz

Overview

800T Power Module, Transformer, 240 V AC 50/60 Hz
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N327 is an 800T 30 mm replacement transformer from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073974543, 800T-N327

Specifications

Family / Style: 800T
Type: 30mm Lamp Blocks
Family / Style: 800T
Type: 30mm Lamp Blocks

Customer Reviews

No reviews for this product
(0)