This product may not be available in all locations.
Locking Switch, 24V AC/DC, Solenoid, No Actuator
Item #: 68482
Cat #: 440G-T27134
UPC: 611320187427
Sign In or Register to view pricing and more.
Documents & Guides
Switch, GuardMaster, Locking Safety, 24 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Solenoid, 2 Normally Closed, Safety Contacts, 1 Normally Open, Auxiliary Contact, TLS 3, Power to Lock, No Actuator, M20 Conduit
Overview
Switch, GuardMaster, Locking Safety, 24 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Solenoid, 2 Normally Closed, Safety Contacts, 1 Normally Open, Auxiliary Contact, TLS 3, Power to Lock, No Actuator, M20 Conduit
The Atlas™ 5 Guard Locking Switch is a positive-mode, tongue-operated interlock switch. It locks a machine guard closed until power is isolated then keeps the power isolated while the guard is open. With two safety (N.C.) contacts and two auxiliary (N.O.) contacts, the Atlas 5 switch is ideal for PLC-controlled machines.
Also known as: 611320187427, 440G-T27134
Specifications
Type: | Switch, Interlock |
Color: | Red |
Volts DC: | 24 |
Volts AC: | 24 |
Type: | Switch, Interlock |
Volts DC: | 24 |
Color: | Red |
Volts AC: | 24 |
Customer Reviews
No reviews for this product
(0)