
Bracket, Double Channel Type, 30" Length, Steel/Zinc
Item #: 68479
Cat #: B297-30ZN
UPC: 781011529536
Sign In or Register to view pricing and more.
Documents & Guides
Bracket, Double Channel Type, 30 Inch Length, Steel With Zinc Finish
Overview
Bracket, Double Channel Type, 30 Inch Length, Steel With Zinc Finish
Bline's double channel bracket has a safety factor of 2.500 and comes in standard zinc or green finish.
Also known as: 781011529536, B297-30ZN
Specifications
Length: | 30 in |
Material: | Steel |
Finish: | Zinc |
Length: | 30 in |
Finish: | Zinc |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)