FULL VOLTAGE

Item #: 68478

Cat #: 509-AOB

UPC: 781180160721

Sign In or Register to view pricing and more.

Overview

AB 509-AOB FULL VOLTAGE
Also known as: 781180160721, 509-AOB

Specifications

Phase: 3
Poles: 3
Volts AC: 480
Horsepower: 5
Size: 0
Amps: 18
Mounting: Surface
Phase: 3
Volts AC: 480
Size: 0
Mounting: Surface
Poles: 3
Horsepower: 5
Amps: 18

Customer Reviews

No reviews for this product
(0)