SUPPORT ARM CP S/S 0500MM

Item #: 684774

Cat #: 6660050

UPC: 639889350083

Documents & Guides
No Documents Available
Support section CP 40, stainless steel, Solid, material: Stainless steel 1.4301 (AISI 304), surface: Brushed, grain 240, supply includes: Support section, description: Attached to the connection components via 2 clamping screws., produkt group: Used with static loads ranging from 400 to 1800 N. Endless possibilities for combination, with a broad diversity of functions. Reliable cable protection in all applications. Perfect planning tool for fast, safe design of the support arm system to suit your application.
Sign In or Register to view pricing and more.

Overview

Support section CP 40, stainless steel, Solid, material: Stainless steel 1.4301 (AISI 304), surface: Brushed, grain 240, supply includes: Support section, description: Attached to the connection components via 2 clamping screws., produkt group: Used with static loads ranging from 400 to 1800 N. Endless possibilities for combination, with a broad diversity of functions. Reliable cable protection in all applications. Perfect planning tool for fast, safe design of the support arm system to suit your application.
Also known as: 639889350083, 6660050

Specifications

Material: Stainless Steel
IP/NEMA Rating: IP69K
Material: Stainless Steel
IP/NEMA Rating: IP69K

Customer Reviews

No reviews for this product
(0)