TYPE 4/12 PNL, ENC 30X24

Item #: 684623

Cat #: 3024GP

UPC: 799038504870

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series adapters and kits, White polyester powder coated, Stainless steel, NEMA panel adapters, Premier series accessories

Overview

Eaton B-Line series adapters and kits, White polyester powder coated, Stainless steel, NEMA panel adapters, Premier series accessories
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Also known as: 799038504870, 3024GP

Specifications

Mounting: Surface
Height: 28 in
Width: 22 in
Color: White
Material: Steel
IP/NEMA Rating: NEMA 4
Mounting: Surface
Width: 22 in
Material: Steel
Height: 28 in
Color: White
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)