Load Center, Main Lug Convertible, 200A, 12/24, NEMA 1, Combo Cover

Item #: 684617

Cat #: BR1224N200

UPC: 786676448505

Sign In or Register to view pricing and more.
Load Center, 1-Phase, Main Lug, Convertible Base Unit, 200 Amp, 12 Space, 24 Circuit, Aluminum Bus, NEMA 1, Combo Cover

Overview

Load Center, 1-Phase, Main Lug, Convertible Base Unit, 200 Amp, 12 Space, 24 Circuit, Aluminum Bus, NEMA 1, Combo Cover
Also known as: 786676448505, BR1224N200

Specifications

Amps: 200
Poles: 3
Spaces: 12
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 24
Family / Style: BR
Amps: 200
Spaces: 12
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 24
Poles: 3
Mounting: Surface
Phase: 1
Type: Main Lug
Family / Style: BR

Customer Reviews

No reviews for this product
(0)