Type 1 Screw Cover Wireway, 8" x 8" x 48", Steel, Galvanized

Item #: 6846

Cat #: F88T124GV

UPC: 783510887100

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Lay-In, Type 1, Screw Cover, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 2 Foot Length, 14 Gauge Steel, Galvanized, NO KNOCKOUTS

Overview

Wireway, Lay-In, Type 1, Screw Cover, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 2 Foot Length, 14 Gauge Steel, Galvanized, NO KNOCKOUTS
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings
Also known as: 783510887100, F88T124GV

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Length: 24 in
Material: Steel
Height: 8 in
Color: Plain
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Length: 24 in
Height: 8 in
Number of Knockouts: 0
Width: 8 in
Material: Steel
Color: Plain
Knockouts: No

Customer Reviews

No reviews for this product
(0)