Enclosure, NEMA 4X, Double-Door, Hinge Cover With 3-Point Latches
Item #: 684457
Cat #: SSN4484812WF3PT
UPC: 786725870530
Sign In or Register to view pricing and more.
Enclosure, NEMA 4X, Double-Door, Hinge Cover With 3-Point Latches, Size: 48 x 48 x 12 Inch, Material: Stainless Steel
Overview
Enclosure, NEMA 4X, Double-Door, Hinge Cover With 3-Point Latches, Size: 48 x 48 x 12 Inch, Material: Stainless Steel
Intended for use in housing electrical and electronic controls, instruments, components and associated wiring, these enclosures incorporate double-hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil and water.
Also known as: 786725870530, SSN4484812WF3PT
Specifications
Material: | Stainless Steel |
Size: | 48 x 48 x 12 in |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X |
Material: | Stainless Steel |
Standards: | California Proposition 65 |
Size: | 48 x 48 x 12 in |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)