KCV2006W 47" Cover Heater, 208V, 560W

Item #: 684348

Cat #: KCV2006W

UPC: 093319118252

Documents & Guides
47" Cover Heater, 208V, 560 Watts, 2.7 Amps, Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

47" Cover Heater, 208V, 560 Watts, 2.7 Amps, Color: White
The KCV cove heater provides warmth from above. A space-saving radiant heater that also produces convection heat by heating the air similar to a baseboard. By combining the quick comfort of radiant heat along with the sustained warmth of convection heat, warm air is uniformly dispersed throughout the room. The cove heater is mounted near the ceiling, eliminating furniture placement problems. Surface temperatures are lower than baseboard or fan heaters, making a pleasant form of heat similar to older ceiling cable heating systems. With no moving parts this heater is quiet and maintenance free. Typical uses are day care centers, assisted living housing, housing developments, laundry rooms, bathrooms, bedrooms. Warmth From Above - Space Saving Design. Radiant & Convection Heat. Long Life Element. Silent Running. Extruded Aluminum Front Panel. Can Be Wired At Both Ends. Easy Surface-Mount Installation. Open-back Design for Maximum Convection. Available in White or Almond. Proudly made in the USA. 2-year warranty
Also known as: 093319118252, KCV2006W

Specifications

Mounting: Surface, Wall
Length: 47 in
Type: Cove
Color: White
Volts AC: 208
Wattage: 560
Amps: 2.700
Family / Style: KCV Cove
Mounting: Surface, Wall
Type: Cove
Volts AC: 208
Amps: 2.700
Length: 47 in
Color: White
Wattage: 560
Family / Style: KCV Cove

Customer Reviews

No reviews for this product
(0)