15A Hospital Grade Decora Receptacle, 5-15R, Gray

Item #: 684327

Cat #: 16262-IGG

UPC: 078477819159

Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Back & Side Wired, Steel Strap, - Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Back & Side Wired, Steel Strap, - Gray
Also known as: 078477819159, 16262-IGG

Specifications

Type: Isolated Ground
Color: Gray
Material: Steel, Nylon
NEMA Configuration: 5-15R
Type: Isolated Ground
Material: Steel, Nylon
Color: Gray
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)