Busbar, Mounting Adapter Module, Top Terminals, 140G/MG Breaker

Item #: 684323

Cat #: 141A-GHT

UPC: 887172316098

Sign In or Register to view pricing and more.
Documents & Guides
Busbar, Mounting Adapter Module, Top Terminals, 140G/MG Breaker, 125 Amp, No Hat Rail, 90 mm x 200 mm

Overview

Busbar, Mounting Adapter Module, Top Terminals, 140G/MG Breaker, 125 Amp, No Hat Rail, 90 mm x 200 mm
Our 141A mounting systems include preconfigured circuit breaker modules for feeding and protecting a busbar system. For applications up to 100 A, we offer the 141C CrossBoard System, a true plug and play system with touch-safe plastic housing, components simply snap onto the CrossBoard without tools, meaning the connection is automatic. Components can be easily removed and snapped back on to other sections of the CrossBoard.  
Also known as: 887172316098, 141A-GHT

Specifications

Width: 90 mm
Type: Busbar, Breaker Module
Height: 200 mm
Amps: 125
Width: 90 mm
Height: 200 mm
Type: Busbar, Breaker Module
Amps: 125

Customer Reviews

No reviews for this product
(0)