Breaker, Molded Case, 40A, 3P, 600Y/347VAC, G3 Frame, 35kAIC

Item #: 684267

Cat #: 140G-G3C3-C40

UPC: 885630446592

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 40 Amp, 3-Pole, 600Y/347 Volt AC, G3 Frame, 35 kAIC

Overview

Breaker, Molded Case, 40 Amp, 3-Pole, 600Y/347 Volt AC, G3 Frame, 35 kAIC
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G3C3-C40 from Rockwell Automation® is a molded case circuit breaker. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630446592, 140G-G3C3-C40

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case
Amps: 40
Volts AC Range: 600Y/347
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Mounting: Panel
Type: Breaker; Molded Case
Volts AC Range: 600Y/347
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 40
Interrupt Rating DC: 35 kA

Customer Reviews

No reviews for this product
(0)