ECONO TROUGH TYPE 3R

Item #: 684197

Cat #: F6618RTGV

UPC: 783510147730

Sign In or Register to view pricing and more.
Documents & Guides
ECONO TROUGH TYPE 3R

Overview

ECONO TROUGH TYPE 3R
The EconoTrough meets basic functionality requirements for outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Also known as: 783510147730, F6618RTGV

Specifications

Height: 6 in
Material: Steel
Length: 18 in
Width: 6 in
IP/NEMA Rating: NEMA 3R
Height: 6 in
Length: 18 in
IP/NEMA Rating: NEMA 3R
Material: Steel
Width: 6 in

Customer Reviews

No reviews for this product
(0)