Mini circuit breaker, QOU, 60A, 3 pole, 240VAC, 10kA, auxiliary switch

Item #: 684017

Cat #: QOU3601200

UPC: 785901166047

Sign In or Register to view pricing and more.
Mini circuit breaker, QOU, 60A, 3 pole, 240VAC, 10kA, auxiliary switch

Overview

Mini circuit breaker, QOU, 60A, 3 pole, 240VAC, 10kA, auxiliary switch
QOU unit mount miniature circuit breakers (cable-in/cable-out) are ideal for OEM applications. QOU breakers are one, two or three pole thermal magnetic circuit breakers which provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip-free toggle mechanism with quick-make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. These QOU miniature circuit breakers can be DIN rail mounted, surface mounted or flush mounted using mounting feet. This three pole QOU miniature circuit breaker is rated as 60A, 240 VAC. This circuit breaker provides 10 kA breaking capacity. A full line of accessories are available for these circuit breakers. This breaker has an auxiliary switch. The factory installed quick connects will accept one 14 AWG to 2 AWG copper or aluminum wire. This circuit breaker has a maximum height of 4.05 inches, a maximum width of 3.00 inches and maximum depth of 2.95 inches. QOU circuit breakers are UL Listed and CSA Certified.
Also known as: 785901166047, QOU3601200

Specifications

Family / Style: QOU
Family / Style: QOU

Customer Reviews

No reviews for this product
(0)