AB 505-CAA SIZE 2 RVSG STARTER

Item #: 684002

Cat #: 505-CAA

UPC: 662072326510

Sign In or Register to view pricing and more.
Documents & Guides
AB 505-CAA SIZE 2 RVSG STARTER

Overview

AB 505-CAA SIZE 2 RVSG STARTER
Also known as: 662072326510, 505-CAA

Specifications

Poles: 3
Volts AC Control: 230/240
Material: Painted Steel
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 60
Size: 2
Poles: 3
Material: Painted Steel
IP/NEMA Rating: NEMA 1
Amps: 60
Volts AC Control: 230/240
Mounting: Surface
Volts AC: 600
Size: 2

Customer Reviews

No reviews for this product
(0)