C/B 2P 150A 12/24 22K P-O 40338

Item #: 683915

Cat #: QN2150RH

UPC: 784572403383

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS 150 AMP 2 POLE 240 VOLT PLUG-IN 22K AIC RVS SRVS

Overview

SIEMENS 150 AMP 2 POLE 240 VOLT PLUG-IN 22K AIC RVS SRVS
Also known as: 784572403383, QN2150RH

Specifications

Poles: 2
Amps: 150
Standards: California Proposition 65
Poles: 2
Standards: California Proposition 65
Amps: 150

Customer Reviews

No reviews for this product
(0)