Timing Relay, High Performance, One Shot, Pulse Controlled, 1NO

Item #: 68391

Cat #: 700-FSK3CU23

UPC: 662468890120

Sign In or Register to view pricing and more.
Documents & Guides
Timing Relay, High Performance, General Purpose, One Shot, Pulse Controlled, 0.5 - 10 Seconds, 1 Normally Open, Changeover Single Pole Double Throw, 24 -48 Volt DC, 24 - 240 Volt AC

Overview

Timing Relay, High Performance, General Purpose, One Shot, Pulse Controlled, 0.5 - 10 Seconds, 1 Normally Open, Changeover Single Pole Double Throw, 24 -48 Volt DC, 24 - 240 Volt AC
Also known as: 662468890120, 700-FSK3CU23

Specifications

Type: Pulse, One Shot, Relay, Timing
Mounting: DIN Rail
Poles: 1
Range: 0.500 - 10 sec
Volts DC Range: 24 - 48
Volts AC Control Range: 24 - 240
Type: Pulse, One Shot, Relay, Timing
Poles: 1
Volts DC Range: 24 - 48
Mounting: DIN Rail
Range: 0.500 - 10 sec
Volts AC Control Range: 24 - 240

Customer Reviews

No reviews for this product
(0)