Relay, General Purpose , 10A, 8 Pin, DPDT, 24VDC Coil

Item #: 683849

Cat #: 1SVR405621R1100

UPC: 013614498385

Sign In or Register to view pricing and more.
General Purpose Relay, 24V DC Coil, DPDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 8 Pin. CR-U Series. Socket Mountable Interface Relay with LED.

Overview

General Purpose Relay, 24V DC Coil, DPDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 8 Pin. CR-U Series. Socket Mountable Interface Relay with LED.
The CR-U024DC2L pluggable interface relay is from the CR-U (universal) relay range. This relay operates with a 24 V DC rated control supply voltage and has 2 c/o (SPDT) output contacts rated at 250 V / 10 A. The relay has an integrated blue test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 013614498385, 1SVR405621R1100, Ice cube relay

Specifications

Volts DC Control: 24
Type: DPDT, Relay, IceCube
Poles: 2
Amps: 10
Mounting: Socket
Volts AC: 250
Base: 8-Pin
Volts DC Control: 24
Poles: 2
Mounting: Socket
Base: 8-Pin
Type: DPDT, Relay, IceCube
Amps: 10
Volts AC: 250

Customer Reviews

No reviews for this product
(0)