BLI 73A-90VO24ALUM TRAY VERT OS DIVIDER 3" TALL 24" RADIUS

Item #: 683835

Cat #: 73A-90VO-24

UPC: 781011411664

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BLI 73A-90VO24 ALUM TRAY VERT OS DIVIDER 3" TALL 24" RADIUS

Overview

BLI 73A-90VO24 ALUM TRAY VERT OS DIVIDER 3" TALL 24" RADIUS
Also known as: 781011411664, 73A-90VO-24

Specifications

Material: Aluminum
Angle: 90°
Material: Aluminum
Angle: 90°

Customer Reviews

No reviews for this product
(0)