This product may not be available in all locations.
![Starter, Open, Size 0, 120VAC Coil, 3P, 18A, 600VAC Starter, Open, Size 0, 120VAC Coil, 3P, 18A, 600VAC](https://rexel-cdn.com/products/image.jpg?i=B7CE137E-18F4-42C0-98DC-C64D42998000&f=420)
Starter, Open, Size 0, 120VAC Coil, 3P, 18A, 600VAC
Item #: 68378
Cat #: 500-AOD930
UPC: 781180154928
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Open, NEMA Size 0, 600 Volt AC, 18 Amp FLA, 120 Volt AC Coil, 3 Pole
Overview
Starter, Open, NEMA Size 0, 600 Volt AC, 18 Amp FLA, 120 Volt AC Coil, 3 Pole
Also known as: 781180154928, 500-AOD930
Specifications
Volts AC Control: | 120 |
Poles: | 3 |
Type: | Size 0, Open, Satrter |
Amps: | 18 |
Volts AC: | 600 |
Volts AC Control: | 120 |
Type: | Size 0, Open, Satrter |
Volts AC: | 600 |
Poles: | 3 |
Amps: | 18 |
Customer Reviews
No reviews for this product
(0)