1
more
200 amp class J fuse holder 600V 2 pole
Item #: 683733
Cat #: JM60200-2CR
UPC: 051712387408
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series JM modular fuse block, CR, 110-200 A, Two-pole, Class J, 200 kA, Knife blade end x knife blade end, 200 kAIC, 600 V
Overview
Eaton Bussmann series JM modular fuse block, CR, 110-200 A, Two-pole, Class J, 200 kA, Knife blade end x knife blade end, 200 kAIC, 600 V
Eaton’s Bussmann series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 65 less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33. Bussmann series PDFBs are available for Class J ferrule and knifeblade fuses.
Also known as: 051712387408, JM60200-2CR
Specifications
Amps: | 200 |
Poles: | 2 |
Mounting: | Surface |
Material: | Thermoplastic |
Class: | J |
Volts AC: | 600 |
Interrupt Rating AC: | 10 kA |
Amps: | 200 |
Mounting: | Surface |
Class: | J |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Material: | Thermoplastic |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)