GRE FTHD24-100 CBLE 24AWG 100

Item #: 683728

Cat #: FTHD24-100

UPC: 783310000792

Sign In or Register to view pricing and more.
GRE FTHD24-100 CBLE 24AWG 100GRE FTHD24-100 CBLE 24AWG 100

Overview

GRE FTHD24-100 CBLE 24AWG 100GRE FTHD24-100 CBLE 24AWG 100
Use with Greenlee HDFT Connectors Make premium HDMI High Speed with Ethernet cables Supports HDMI 1.4 features: 3D, Ethernet and Audio Return 100 FT 24 AWG HDFT cable Solid-core long grain copper Fifth twisted pair for Ethernet and audio return Other HDMI 1.4 features supported: 10.2 GBPS Data Rate, 3D Video Formats, Deep Color and 4K x 2K Resolution
Also known as: 783310000792, FTHD24-100

Specifications

Gauge: 24
Gauge: 24

Customer Reviews

No reviews for this product
(0)