BRAMC11000422

Item #: 683631

Cat #: MC1-1000-422

UPC: 662820999805

Sign In or Register to view pricing and more.
Documents & Guides

Overview

BRAMC11000422
Thermal transfer printable, glossy Permanent Polyester (B-422) labels are ideal for use in all commercial and industrial applications. Aggressive adhesive good for powder-coated and textured flat surfaces including low surface energy plastics Designed to withstand exposure to numerous solvents UL approved; CSA accepted All-in-one cartridge includes ribbon and label supply
Also known as: 662820999805, MC1-1000-422

Specifications

Length: 25 ft
Material: Polyester
Type: Label
Length: 25 ft
Type: Label
Material: Polyester

Customer Reviews

No reviews for this product
(0)