Transformer, Control, 50VA, 600VAC x 120/240VAC, Open

Item #: 683599

Cat #: 9070TF50D37

UPC: 785901980124

Sign In or Register to view pricing and more.
Transformer, Industrial Control, 50 VA, 600 Volt Primary x 120/240 Volt AC Secondary, Open

Overview

Transformer, Industrial Control, 50 VA, 600 Volt Primary x 120/240 Volt AC Secondary, Open
Also known as: 785901980124, 9070TF50D37

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 600
Volt Amps: 50
Phase: 1
Type: Industrial Control, Transformer
Primary Voltage: 600

Customer Reviews

No reviews for this product
(0)