Starter, Open, Size 1, 120VAC Coil, 3P, 27A, 600VAC

Item #: 68358

Cat #: 500-BOD930

UPC: 781180154966

Documents & Guides
Starter, Open, NEMA Size 1, 600 Volt AC, 27 Amp FLA, 120 Volt AC Coil, 3 Pole
Sign In or Register to view pricing and more.

No associated products found.

Overview

Starter, Open, NEMA Size 1, 600 Volt AC, 27 Amp FLA, 120 Volt AC Coil, 3 Pole
Also known as: 781180154966, 500-BOD930

Specifications

Volts AC Control: 120
Poles: 3
Type: Size 1, Starter, Open
Size: 1
Amps: 27
Volts AC: 600
Volts AC Control: 120
Type: Size 1, Starter, Open
Amps: 27
Poles: 3
Size: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)