Breaker, Bolt On, Type CCV, Tenant, 225A, 2P, 120/240V, 10 kAIC

Item #: 683517

Cat #: CCV2225X

UPC: 786685368658

Sign In or Register to view pricing and more.
Documents & Guides
225 Amp, 2-Pole, Type CCV Tenant Circuit Breaker, Bolt-On, 10 kAIC, 120/240 VAC. For Use with 1MP, 1MM, 3MM 200 Amp or 35MM, 35SS (Single-Phase Modular Metering Stacks). *Lugs Included on Load Side*

Overview

225 Amp, 2-Pole, Type CCV Tenant Circuit Breaker, Bolt-On, 10 kAIC, 120/240 VAC. For Use with 1MP, 1MM, 3MM 200 Amp or 35MM, 35SS (Single-Phase Modular Metering Stacks). *Lugs Included on Load Side*
Also known as: 786685368658, CCV2225X

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 225
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 225

Customer Reviews

No reviews for this product
(0)