14 AWG THHN/THWN-2 Stranded Copper, Green w/Yellow Stripe, 500'

Item #: 68349

Cat #: THHN14STRGRNYEL500RL

UPC: 048243960200

Sign In or Register to view pricing and more.
Documents & Guides
14 AWG THHN/THWN-2 Stranded Copper, Green with Yellow Stripe, 500 Foot Spool, 600 Volts

Overview

14 AWG THHN/THWN-2 Stranded Copper, Green with Yellow Stripe, 500 Foot Spool, 600 Volts
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 048243960200, THHN14STRGRNYEL500RL

Specifications

Color: Green/Yellow
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Stranded
Package Type: Reel
Color: Green/Yellow
Jacket: PVC
Volts AC: 600
Gauge: 14
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)