Fuse, 5A, 24VDC, Daito, MP50, Green, White Flag on Trip, Plug In

Item #: 683464

Cat #: A60L-0001-0046#5.0

UPC:

Documents & Guides
No Documents Available
Fuse, 5 Amp, 24 Volt DC, Daito, MP50, Green, White Flag on Trip, Plug In
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, 5 Amp, 24 Volt DC, Daito, MP50, Green, White Flag on Trip, Plug In
Also known as: A60L-0001-0046#5.0

Specifications

Volts DC: 24
Color: Green
Amps: 5
Type: Fuse
Mounting: Plug
Class: Daito
Volts DC: 24
Amps: 5
Mounting: Plug
Color: Green
Type: Fuse
Class: Daito

Customer Reviews

No reviews for this product
(0)