Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Rotary L

Item #: 68341

Cat #: 802T-AMP1

UPC: 662468079525

Sign In or Register to view pricing and more.
Documents & Guides
Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Rotary Lever Arm, 2 Circuits, Standard Contacts, 1 NO, 1 NC Contact, Standard Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, Clockwise & Counter, Maintained Contact, Switch Body, NEMA Style Standard Mounting, Not Direct Acting, 802T Plug-in Style, 2.75 lb in, 70 Degree Angle, 32 Degree Angle, A600, 171

Overview

Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Rotary Lever Arm, 2 Circuits, Standard Contacts, 1 NO, 1 NC Contact, Standard Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, Clockwise & Counter, Maintained Contact, Switch Body, NEMA Style Standard Mounting, Not Direct Acting, 802T Plug-in Style, 2.75 lb in, 70 Degree Angle, 32 Degree Angle, A600, 171
Our goal is to be the best distributor in the electrical industry. To do this, we want to have the best value proposition for our customers to ensure we deliver outstanding financial performance. Maintain and build strong relationships with our suppliers and equip all of our people with the right tools, training, and support that they need to be successful. With all of this, we also want to remain humble and know when and how we can do better.
Also known as: 662468079525, 802T-AMP1

Specifications

Type: Limit Switch, Plug-In
Type: Limit Switch, Plug-In

Customer Reviews

No reviews for this product
(0)