![12 AWG THHN/THWN-2 Stranded Copper, Blue w/White Stripe, 500' 12 AWG THHN/THWN-2 Stranded Copper, Blue w/White Stripe, 500'](https://rexel-cdn.com/products/4.jpg?i=5F03C7BE-9B81-4797-80DC-DA9B8CB375AF&f=420)
12 AWG THHN/THWN-2 Stranded Copper, Blue w/White Stripe, 500'
Item #: 68340
Cat #: THHN12STRBLUWHT500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG THHN/THWN-2 Stranded Copper, Blue with White Stripe, 500 Foot Reel, 600 Volts
Overview
12 AWG THHN/THWN-2 Stranded Copper, Blue with White Stripe, 500 Foot Reel, 600 Volts
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN12STRBLUWHT500RL
Specifications
Length: | 500 ft |
Gauge: | 12 |
Jacket: | PVC |
Material: | Copper |
Color: | Blue/White |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 500 ft |
Jacket: | PVC |
Color: | Blue/White |
Conductors: | 1 |
Package Type: | Reel |
Gauge: | 12 |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)