Fuse, 1A, 24VDC, Daito, MP10, Green, White Flag on Trip, Plug In

Item #: 683382

Cat #: A60L-0001-0046#1.0

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fuse, 1 Amp, 24 Volt DC, Daito, MP10, Green, White Flag on Trip, Plug In

Overview

Fuse, 1 Amp, 24 Volt DC, Daito, MP10, Green, White Flag on Trip, Plug In
Also known as: A60L-0001-0046#1.0

Specifications

Amps: 1
Volts DC: 24
Color: Green
Type: Fuse
Mounting: Plug
Class: Daito
Amps: 1
Color: Green
Mounting: Plug
Volts DC: 24
Type: Fuse
Class: Daito

Customer Reviews

No reviews for this product
(0)