This product may not be available in all locations.
Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Rotary
Item #:
68331
Cat #:
802T-AMTP
UPC:
662468079532
Sign In or Register to view pricing and more.
Documents & Guides
Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Rotary Lever Arm, 4 Circuits, Conduit Entry, Standard Contacts, 2 NO Contacts, 2 NC Contacts, Standard Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, 1/2" NPT Thread, Clockwise & Counter, Maintained Contact, Full Switch (Head and Body), NEMA Style Standard Mounting, Not Direct Acting, 802T Plug-in Style, 2.8lb in, 70 Degree Angle, 32 Degree Angle, A300, 181
Overview
Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Rotary Lever Arm, 4 Circuits, Conduit Entry, Standard Contacts, 2 NO Contacts, 2 NC Contacts, Standard Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, 1/2" NPT Thread, Clockwise & Counter, Maintained Contact, Full Switch (Head and Body), NEMA Style Standard Mounting, Not Direct Acting, 802T Plug-in Style, 2.8lb in, 70 Degree Angle, 32 Degree Angle, A300, 181
Also known as: 662468079532, 802T-AMTP
Specifications
Type: | Limit Switch |
Type: | Limit Switch |
Customer Reviews
No reviews for this product
(0)